Martin
50BS24HT 1 7/16
No. 50 - 5/8" Pitch - Single - Saber Tooth Hardened - Bored to Size Sprocket
Item #100808149
- 50 Chain Number
- 1 Strand
- 24 Teeth
- 5.122 in Outside Diameter
- 1.4375 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| Chain No. | 50 |
| Material External Use | Steel |
| Bore Range [Max] | 2 in |
| Key Way Size | 3/8 X 3/16 in |
| Finished Bore Size | 1.438 in |
| Pitch Dia. | 4.788 in |
| Martin No. | 50BS24HT |
| Bushing Bore Size [Max] | 2 in |
| O.D. | 5.122 in |
| Outside Dia. | 5.1220 in |
| Keyway | w/Keyway & Set Screw |
| Bore Size [Max] | 2 in |
| No. of Teeth | 24 |
| Bore Range [Min] | 1 7/16 in |
| Hub Length Thru | 0.907 in |
| Outside Dia. [Min] | 5.1220 in |
| Hub O.D. | 3 in |
| Material Internal Use | Atomized Metals |
| Finished Bore | 1.4375 in - 1 7/16 in |
| Keyway Size | 3/8 x 3/16 in |
| Set Screw Location | (1) Over Keyway and (1) At 90° |
| Pitch Diameter | 4.788 in |
| Hub Dia. | 3 1/2 in |
| Inch/Metric | Inch |
| Bushing Bore Size [Min] | 1.438 in |
| Hardened Teeth | 1 |
| Material | Steel |
| Caliper Diameter | 4.3883 in |
| Chain Pitch | 0.625 in |
| Construction Internal | Solid |
| Single Strand Tooth Thickness | 0.343 in |
| Chain Sprocket Number | 50 |
| No. of Strands Across | 1 |
| Length Through Bore | 1.25 in |
| Chain Sprocket Pitch | 0.625 in |
| Bore Type | Finished Bore |
| Sprocket Style | B |
| Bore Size [Min] | 1.438 in |
| No. of Screws | 2 |
| No. of Teeth Rows Strands | 1 |
| Width Across Teeth | 0.343 in |
| Set Screw Size | 3/8-16 UNC |
| Pitch Diameter [Min] | 4.788 in |
| Hub Projection | 0.91 in |
| Bushing Bore [Min] | 1.438 in |
| Weight | 2.8 LB |
| EAN or UPC | 697950162270 |
