- 50 Chain Number
- 1 Strand
- 33 Teeth
- 6.92 in Outside Diameter
- 1.125 in Finished Bore
features
- ANSI 100 chain
- Bored to size
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
compliances
- Conforms to ANSI B29.1-1975 standards
| No. of Teeth | 33 |
| Single Strand Tooth Thickness | 0.343 in |
| Inch/Metric | Inch |
| Key Way Size | 1/4 X 1/8 in |
| Length Through Bore | 1.25 in |
| Construction Internal | Welded |
| Finished Bore | 1.125 in - 1 1/8 in |
| Hub Projection | 0.91 in |
| No. of Strands Across | 1 |
| Outside Dia. [Min] | 6.92 in |
| Pitch Dia. | 6.575 in |
| Pitch Diameter | 6.5751 in |
| Material | Steel |
| Chain Sprocket Pitch | 0.625 in |
| Width Across Teeth | 0.343 in |
| Chain Sprocket Number | 50 |
| Hub O.D. | 3.25 in |
| Material Internal Use | Carbon Steel |
| Keyway | w/Keyway & Set Screw |
| Outside Dia. | 6.92 in |
| Material External Use | Steel |
| Set Screw Size | 5/16-18 UNC |
| Chain Pitch | 0.625 in |
| Caliper Diameter | 6.1677 in |
| Set Screw Location | (1) Over Keyway and (1) At 90° |
| Keyway Size | 1/4 x 1/8 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth Rows Strands | 1 |
| Hub Dia. | 3 1/4 in |
| Sprocket Style | B |
| Hub Length Thru | 0.907 in |
| O.D. | 6.92 in |
| No. of Screws | 2 |
| Bore Type | Finished Bore |
| Chain No. | 50 |
| Finished Bore Size | 1.125 in |
| Pitch Diameter [Min] | 6.5751 in |
| Weight | 5.2 LB |
| EAN or UPC | 697950303550 |

