- 50 Chain Number
- 1 Strand
- 35 Teeth
- 7.319 in Outside Diameter
- 1.1875 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| Material | Steel |
| Material External Use | Steel |
| No. of Teeth Rows Strands | 1 |
| Chain No. | 50 |
| No. of Screws | 2 |
| Inch/Metric | Inch |
| Caliper Diameter | 6.5654 in |
| Outside Dia. | 7.3190 in |
| Hub Dia. | 3 1/4 in |
| Single Strand Tooth Thickness | 0.343 in |
| Hub O.D. | 3.25 in |
| Material Internal Use | Carbon Steel |
| Outside Dia. [Min] | 7.3190 in |
| Martin No. | 50BS35 |
| Finished Bore | 1.1875 in - 1 3/16 in |
| Bore Type | Finished Bore |
| Hub Projection | 0.91 in |
| Key Way Size | 1/4 X 1/8 in |
| Chain Sprocket Number | 50 |
| Pitch Diameter | 6.972 in |
| Chain Pitch | 0.625 in |
| Width Across Teeth | 0.343 in |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/Keyway & Set Screw |
| Sprocket Style | B |
| Chain Sprocket Pitch | 0.625 in |
| Pitch Diameter [Min] | 6.972 in |
| Set Screw Size | 5/16-18 UNC |
| No. of Strands Across | 1 |
| O.D. | 7.319 in |
| No. of Teeth | 35 |
| Finished Bore Size | 1.188 in |
| Pitch Dia. | 6.972 in |
| Keyway Size | 1/4 x 1/8 in |
| Construction Internal | Welded |
| Length Through Bore | 1.25 in |
| Set Screw Location | (1) Over Keyway and (1) At 90° |
| Hub Length Thru | 0.907 in |
| Weight | 5.2 LB |
| EAN or UPC | 697950303765 |

