Skip to content Skip to navigation menu
No. 50 - 5/8" Pitch - Single - Bored to Size Sprocket

50BS45 1 1/4

No. 50 - 5/8" Pitch - Single - Bored to Size Sprocket
Item #100808361
  • 50 Chain Number
  • 1 Strand
  • 45 Teeth
  • 9.313 in Outside Diameter
  • 1.25 in Finished Bore
  • Without Hardened Teeth
+ Show More + Show Less
No. 50 - 5/8" Pitch - Single - Bored to Size Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 Chain Number
  • 1 Strand
  • 45 Teeth
  • 9.313 in Outside Diameter
  • 1.25 in Finished Bore

features

  • Conforms to ANSI B29.1-1975 standards
O.D. 9.313 in
Hardened Teeth Without Hardened Teeth
Single Strand Tooth Thickness 0.343 in
Chain Sprocket Pitch 0.625 in
Hub Length Thru 0.907 in
Sprocket Style B
Width Across Teeth 0.343 in
Bore Type Finished Bore
Finished Bore Size 1.25 in
Material External Use Steel
Finished Bore 1.250 in - 1 1/4 in
Keyway Size 1/4 x 1/8 in
No. of Screws 2
Hub O.D. 3.75 in
No. of Teeth Rows Strands 1
Chain Sprocket Number 50
Material Steel
Set Screw Location (1) Over Keyway and (1) At 90°
Key Way Size 1/4 X 1/8 in
Length Through Bore 1.25 in
Hub Projection 0.91 in
Martin No. 50BS45
Inch/Metric Inch
Set Screw Size 5/16-18 UNC
Chain No. 50
Material Internal Use Carbon Steel
Pitch Diameter 8.960 in
Caliper Diameter 8.5542 in
Pitch Diameter [Min] 8.960 in
Outside Dia. 9.3130 in
Pitch Dia. 8.96 in
Keyway w/Keyway & Set Screw
Outside Dia. [Min] 9.3130 in
No. of Teeth 45
Chain Pitch 0.625 in
Construction Internal Welded
Hub Dia. 3 3/4 in
No. of Strands Across 1
Weight 8.05 LB
EAN or UPC 697950013077
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison