Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ Taper bushings
Stocked Heat Treat
Material External Use
Steel
Bushing Type
Taper Lock
Caliper Diameter
4.7851 in
Chain Sprocket Number
50
Inch/Metric
Inch
Hub O.D.
3.563 in
Martin No.
50BTB26H
Overall Length Less Threads
N/A
Type
B
Width Across Teeth
1.25 in
Length Through Bore
1.25 in
Outside Dia.
5.522 in
Chain Pitch
0.625 in
Chain Sprocket Pitch
0.625 in
Material
Steel
Bushing Series
2012
Construction Internal
Solid
Hardened Teeth
With Hardened Teeth
Bushing Bore Size [Max]
2.063 in
Sprocket Style
B
No. of Teeth
26
No. of Teeth Rows Strands
1
Bushing Bore [Min]
1/2 in
Hub Length
0.91 in
Hub Dia.
3 9/16 in
Hub Projection
0.91 in
Pitch Diameter
5.185 in
Bore Size [Max]
2.063 in
Overall Length
2 in
Bushing Bore [Max]
2 in
No. of Strands Across
1
Outside Dia. [Min]
5.5220 in
Tooth Width
0.343 in
Bore Type
Bushed
Pitch Dia.
5.185 in
Material Internal Use
Atomized Metals
O.D.
5.522 in
Single Strand Tooth Thickness
0.343 in
Chain No.
50
Weight
2.8 LB
EAN or UPC
697950043289
We're here for you
with Service Centers across the country - We have your back