Skip to content Skip to navigation menu
Single Strand Sprocket; 50 Chain Size; 28 Teeth; Requires 2012 Taper Lock Bushing

50BTB28

Single Strand Sprocket; 50 Chain Size; 28 Teeth; Requires 2012 Taper Lock Bushing
Item #100804205
  • Single Strand Sprocket
  • 50 Chain Size
  • 28 Teeth
  • Requires Taper Lock 2012 Bushing
  • Without Hardened Teeth
Single Strand Sprocket; 50 Chain Size; 28 Teeth; Requires 2012 Taper Lock Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Strand Sprocket
  • 50 Chain Size
  • 28 Teeth
  • Requires Taper Lock 2012 Bushing
  • Without Hardened Teeth

features

  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bores are concentric to pitch line, minimizing run out
  • Interchangeable with other manufacturers’ Taper bushings
Bushing Series 2012
Chain Sprocket Number 50
No. of Teeth Rows Strands 1
Hub O.D. 3.563 in
Overall Length Less Threads N/A
Outside Dia. [Min] 5.9220 in
Single Strand Tooth Thickness 0.343 in
Bore Type Bushed
Hub Length 0.91 in
Material Steel
No. of Strands Across 1
No. of Teeth 28
O.D. 5.922 in
Bushing Bore Size [Min] 0.5 in
Material External Use Steel
Martin No. 50BTB28
Overall Length 2 in
Type B
Pitch Dia. 5.582 in
Bushing Bore Size [Max] 2 in
Width Across Teeth 0.343 in
Bore Size [Max] 2 in
Length Through Bore 1.25 in
Chain No. 50
Chain Pitch 0.625 in
Bore Size [Min] 0.5 in
Bushing Bore [Max] 2 in
Material Internal Use Atomized Metals
Tooth Width 0.343 in
Sprocket Style B
Bushing Bore [Min] 0.5 in
Hub Dia. 4 in
Caliper Diameter 5.18 in
Hub Projection 0.91 in
Bushing Type Taper Lock
Hardened Teeth Without Hardened Teeth
Chain Sprocket Pitch 0.625 in
Construction Internal Solid
Pitch Diameter 5.580 in
Outside Dia. 5.922 in
Inch/Metric Inch
Weight 1.34 LB
EAN or UPC 697950031248
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison