Single Strand Sprocket; 50 Chain Size; 13 Teeth; Requires H Split Taper Bushing
Item #100803120
each
Single Strand Sprocket
50 Chain Size
13 Teeth
Requires Split Taper H Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Construction Internal
Solid With Recess Groove
Chain No.
50
Bushing Bore [Max]
1.5 in
No. of Teeth
13
Material External Use
Steel
Material Internal Use
Carbon Steel
Hub Recessed
1
Overall Length
1.65625 in
Hub Length
0.66 in
Caliper Diameter
2.1926 in
Chain Sprocket Number
50
Hub Dia.
2 1/2 in
Chain Pitch
0.625 in
Material
Steel
Chain Sprocket Pitch
0.625 in
Bushing Bore [Min]
0.375 in
Pitch Diameter
2.6116 in
Bushing Bore Size [Max]
1.5 in
Outside Dia.
2.911 in
Hub O.D.
2.5 in
Bushing Bore Size [Min]
0.375 in
Hub OD @ Recess
1.881 in
Single Strand Tooth Thickness
0.343 in
Pitch Dia.
2.612 in
Bore Type
Bushed
No. of Teeth Rows Strands
1
O.D.
2.911 in
Bore Size [Max]
1.5 in
Length Through Bore
0.875 in
Type
3
Bushing Type
Split Taper
Overall Length Less Threads
N/A
Hub Projection
0.66 in
Width Across Teeth
0.343 in
Bore Size [Min]
0.375 in
Hardened Teeth
With Hardened Teeth
Hub Recess Depth
0.31 in
Hub Recess Width
1/4 in
Inch/Metric
Inch
Bushing Series
H
Sprocket Style
B
No. of Strands Across
1
Outside Dia. [Min]
2.911 in
Tooth Width
0.343 in
Weight
0.65 LB
EAN or UPC
697950097688
We're here for you
with Service Centers across the country - We have your back