Single Strand Sprocket; 50 Chain Size; 14 Teeth; Requires H Split Taper Bushing
Item #100803121
each
Single Strand Sprocket
50 Chain Size
14 Teeth
Requires Split Taper H Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Overall Length
1.59375 in
Chain Pitch
0.625 in
Construction Internal
Solid With Recess Groove
Bushing Bore [Min]
0.375 in
Single Strand Tooth Thickness
0.343 in
Outside Dia.
3.113 in
Tooth Width
0.343 in
Bore Size [Max]
1.5 in
No. of Teeth Rows Strands
1
Material Internal Use
Carbon Steel
Length Through Bore
0.875 in
Hub O.D.
2.5 in
Sprocket Style
B
Hub Projection
0.66 in
Bushing Series
H
Width Across Teeth
0.343 in
Inch/Metric
Inch
Material
Steel
Chain No.
50
Bushing Bore Size [Max]
1.5 in
Pitch Diameter
2.8087 in
Hub Recess Width
1/4 in
Hub Recess Depth
0.208 in
Bushing Type
Split Taper
Type
3
Hub Dia.
2 1/2 in
Bore Type
Bushed
Chain Sprocket Pitch
0.625 in
Hub Recessed
1
Material External Use
Steel
Bushing Bore Size [Min]
0.375 in
Overall Length Less Threads
N/A
No. of Teeth
14
Caliper Diameter
2.4087 in
Hardened Teeth
With Hardened Teeth
Hub OD @ Recess
2.083 in
No. of Strands Across
1
Bore Size [Min]
0.375 in
Hub Length
0.66 in
Bushing Bore [Max]
1.5 in
O.D.
3.113 in
Pitch Dia.
2.809 in
Chain Sprocket Number
50
Outside Dia. [Min]
3.113 in
Weight
0.77 LB
EAN or UPC
697950097695
We're here for you
with Service Centers across the country - We have your back