Single Strand Sprocket; 50 Chain Size; 15 Teeth; Requires H Split Taper Bushing
Item #100803122
each
Single Strand Sprocket
50 Chain Size
15 Teeth
Requires Split Taper H Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Chain Sprocket Pitch
0.625 in
Tooth Width
0.343 in
Hub Recess Width
1/4 in
Overall Length Less Threads
N/A
Hub Recess Depth
0.108 in
Type
3
Material
Steel
Material External Use
Steel
Outside Dia. [Min]
3.315 in
Material Internal Use
Carbon Steel
No. of Teeth
15
Chain Pitch
0.625 in
Sprocket Style
B
Bushing Bore [Max]
1.5 in
Hub O.D.
2.5 in
O.D.
3.315 in
Hub Recessed
1
Bushing Bore Size [Max]
1.5 in
Bore Type
Bushed
Hub Length
0.66 in
Bushing Bore Size [Min]
0.375 in
Outside Dia.
3.315 in
Single Strand Tooth Thickness
0.343 in
No. of Teeth Rows Strands
1
Inch/Metric
Inch
Construction Internal
Solid With Recess Groove
Bushing Bore [Min]
0.375 in
Bushing Series
H
Hub Projection
0.66 in
No. of Strands Across
1
Chain No.
50
Hardened Teeth
With Hardened Teeth
Chain Sprocket Number
50
Width Across Teeth
0.343 in
Hub Dia.
2 1/2 in
Pitch Dia.
3.006 in
Length Through Bore
0.875 in
Caliper Diameter
2.5896 in
Hub OD @ Recess
2.285 in
Overall Length
1.5 in
Bushing Type
Split Taper
Bore Size [Max]
1.5 in
Bore Size [Min]
0.375 in
Pitch Diameter
3.0061 in
Weight
0.89 LB
EAN or UPC
697950097701
We're here for you
with Service Centers across the country - We have your back