Single Strand Sprocket; 50 Chain Size; 17 Teeth; Requires H Split Taper Bushing
Item #100803127
each
Single Strand Sprocket
50 Chain Size
17 Teeth
Requires Split Taper H Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Hardened Teeth
With Hardened Teeth
No. of Teeth
17
O.D.
3.718 in
Chain Pitch
0.625 in
Bushing Series
H
Caliper Diameter
2.9869 in
Single Strand Tooth Thickness
0.343 in
Bore Size [Max]
1.5 in
Overall Length
1.5 in
Hub Dia.
2 1/2 in
Width Across Teeth
0.343 in
Outside Dia.
3.718 in
Material
Steel
No. of Teeth Rows Strands
1
Bushing Type
Split Taper
Pitch Dia.
3.401 in
Pitch Diameter
3.4014 in
Bore Type
Bushed
Material External Use
Steel
Bushing Bore Size [Max]
1.5 in
Hub Length
0.53 in
Hub O.D.
2.5 in
Sprocket Style
B
Hub Projection
0.53 in
Tooth Width
0.343 in
Length Through Bore
0.875 in
Construction Internal
Solid
Material Internal Use
Carbon Steel
Type
3
Bore Size [Min]
0.375 in
Bushing Bore Size [Min]
0.375 in
Chain Sprocket Pitch
0.625 in
Inch/Metric
Inch
No. of Strands Across
1
Chain Sprocket Number
50
Outside Dia. [Min]
3.718 in
Bushing Bore [Max]
1.5 in
Overall Length Less Threads
N/A
Chain No.
50
Bushing Bore [Min]
0.375 in
Weight
1.03 LB
EAN or UPC
697950108476
We're here for you
with Service Centers across the country - We have your back