Single Strand Sprocket; 50 Chain Size; 22 Teeth; Requires H Split Taper Bushing
Item #100931939
each
Single Strand Sprocket
50 Chain Size
22 Teeth
Requires Split Taper H Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Material
Steel
Caliper Diameter
3.9917 in
Bore Type
Bushed
Bushing Bore [Min]
0.375 in
Chain Pitch
0.625 in
Bushing Type
Split Taper
Single Strand Tooth Thickness
0.343 in
Chain Sprocket Pitch
0.625 in
Sprocket Style
B
Hub Projection
0.53 in
Pitch Dia.
4.392 in
Pitch Diameter
4.3917 in
Hub O.D.
2.5 in
Bushing Bore Size [Max]
1.5 in
No. of Teeth
22
Chain Sprocket Number
50
Overall Length Less Threads
N/A
Bushing Bore [Max]
1.5 in
Tooth Width
0.343 in
Hub Length
0.53 in
No. of Strands Across
1
Inch/Metric
Inch
Overall Length
1.5 in
Hub Dia.
2 1/2 in
Bushing Series
H
Outside Dia. [Min]
4.722 in
Material Internal Use
Carbon Steel
Bore Size [Min]
0.375 in
Bushing Bore Size [Min]
0.375 in
Width Across Teeth
0.343 in
No. of Teeth Rows Strands
1
Chain No.
50
O.D.
4.722 in
Type
3
Outside Dia.
4.722 in
Length Through Bore
0.875 in
Hardened Teeth
With Hardened Teeth
Bore Size [Max]
1.5 in
Material External Use
Steel
Construction Internal
Solid
Weight
1.58 LB
EAN or UPC
697950108568
We're here for you
with Service Centers across the country - We have your back