Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Hub OD @ Recess
1.825 in
Construction Internal
Solid With Recess Groove
Chain Sprocket Pitch
0.625 in
Pitch Diameter
2.415 in
O.D.
2.708 in
Tooth Width
0.343 in
Bore Type
Bushed
Material Internal Use
Carbon Steel
Chain No.
50
Hardened Teeth
With Hardened Teeth
No. of Strands Across
1
No. of Teeth Rows Strands
1
Overall Length
5/8 in
Single Strand Tooth Thickness
0.343 in
Pitch Dia.
2.415 in
Chain Pitch
0.625 in
Screw Size
#10-24 UNC
Chain Sprocket Number
50
Hub O.D.
2 in
Sprocket Style
B
Type
B
No. of Teeth
12
Bushing Bore [Min]
0.375 in
Hub Dia.
2 in
Hub Recess Width
0.165 in
Bushing Series
JA
Caliper Diameter
2.0148 in
Width Across Teeth
0.343 in
Outside Dia.
2.708 in
Bore Size [Min]
0.375 in
Overall Length Less Threads
N/A
Bushing Bore Size [Min]
0.375 in
Inch/Metric
Inch
Material
Steel
Hub Recess Depth
0.0875 in
Hub Projection
0.28 in
Bushing Type
QD
Length Through Bore
0.56 in
Outside Dia. [Min]
2.7080 in
Hub Recessed
1
Hub Length
0.28 in
Bushing Bore Size [Max]
1.25 in
Material External Use
Steel
Martin No.
50JA12H
Bushing Bore [Max]
1 1/4 in
Bore Size [Max]
1.25 in
Weight
0.34 LB
EAN or UPC
697950041735
We're here for you
with Service Centers across the country - We have your back