Single Strand Sprocket; 50 Chain Size; 14 Teeth; Requires JA QD Bushing
Item #105089656
each
Single Strand Sprocket
50 Chain Size
14 Teeth
Requires QD JA Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Bushing Bore Size [Max]
1.25 in
Pitch Diameter
2.809 in
Construction Internal
Solid
Hub O.D.
2.125 in
Bushing Type
QD
Bushing Bore Size [Min]
0.375 in
Bushing Bore [Max]
1 1/4 in
Screw Size
#10-24 UNC
Sprocket Style
B
Inch/Metric
Inch
Chain No.
50
Type
B
Hardened Teeth
With Hardened Teeth
Material
Steel
O.D.
3.113 in
Chain Pitch
0.625 in
Bore Size [Min]
0.375 in
No. of Teeth Rows Strands
1
Outside Dia.
3.113 in
Material Internal Use
Carbon Steel
Tooth Width
0.343 in
Material External Use
Steel
Bushing Bore [Min]
0.375 in
No. of Teeth
14
Pitch Dia.
2.809 in
Bushing Series
JA
Chain Sprocket Number
50
Overall Length Less Threads
N/A
Hub Length
0.28 in
Bore Type
Bushed
No. of Strands Across
1
Hub Dia.
2 1/8 in
Caliper Diameter
2.4087 in
Single Strand Tooth Thickness
0.343 in
Chain Sprocket Pitch
0.625 in
Width Across Teeth
0.343 in
Hub Projection
0.28 in
Length Through Bore
0.56 in
Bore Size [Max]
1.25 in
Martin No.
50JA14H
Outside Dia. [Min]
3.1130 in
Overall Length
5/8 in
Weight
0.52 LB
EAN or UPC
697950041759
We're here for you
with Service Centers across the country - We have your back