Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Chain Sprocket Pitch
0.625 in
Outside Dia.
4.12 in
Bushing Bore [Min]
0.5 in
Chain Pitch
0.625 in
Construction Internal
Solid
Hub Length
0.97 in
Hub Projection
0.97 in
Width Across Teeth
0.343 in
No. of Teeth
19
No. of Strands Across
1
O.D.
4.12 in
Pitch Diameter
3.7972 in
Bushing Bore Size [Min]
0.5 in
Length Through Bore
1.313 in
Chain No.
50
Material Internal Use
Carbon Steel
Bushing Series
P1
Overall Length
2.1875 in
Single Strand Tooth Thickness
0.343 in
Bore Size [Min]
0.5 in
Key Way Size
0.375 in
Hub Dia.
3 in
Hub O.D.
3 in
Caliper Diameter
3.3842 in
No. of Teeth Rows Strands
1
Type
4
Hardened Teeth
With Hardened Teeth
Bushing Bore [Max]
1.75 in
Bushing Type
Split Taper
Outside Dia. [Min]
4.12 in
Keyway
w/Keyway
Chain Sprocket Number
50
Sprocket Style
B
Bore Size [Max]
1.75 in
Overall Length Less Threads
N/A
Bushing Bore Size [Max]
1.75 in
Material External Use
Steel
Pitch Dia.
3.797 in
Inch/Metric
Inch
Tooth Width
0.343 in
Keyway Size
0.375 in
Material
Steel
Bore Type
Bushed
Weight
1.84 LB
EAN or UPC
697950109046
We're here for you
with Service Centers across the country - We have your back