Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Chain No.
50
Pitch Dia.
3.995 in
Bushing Bore [Min]
0.5 in
Width Across Teeth
0.343 in
No. of Strands Across
1
Material External Use
Steel
No. of Teeth Rows Strands
1
Outside Dia.
4.321 in
Material Internal Use
Carbon Steel
Hub O.D.
3 in
Material
Steel
Bore Size [Max]
1.75 in
Bushing Bore Size [Max]
1.75 in
Overall Length Less Threads
N/A
Hub Dia.
3 in
Construction Internal
Solid
Inch/Metric
Inch
Hub Length
0.97 in
Length Through Bore
1.313 in
Outside Dia. [Min]
4.321 in
Tooth Width
0.343 in
Chain Sprocket Number
50
Key Way Size
0.375 in
Overall Length
2.1875 in
Hardened Teeth
With Hardened Teeth
Caliper Diameter
3.5953 in
Bushing Bore Size [Min]
0.5 in
Keyway
w/Keyway
Single Strand Tooth Thickness
0.343 in
Chain Sprocket Pitch
0.625 in
O.D.
4.321 in
Sprocket Style
B
Pitch Diameter
3.9953 in
Bushing Series
P1
Chain Pitch
0.625 in
Keyway Size
0.375 in
Bushing Type
Split Taper
Bore Type
Bushed
No. of Teeth
20
Bushing Bore [Max]
1.75 in
Hub Projection
0.97 in
Type
4
Bore Size [Min]
0.5 in
Weight
1.95 LB
EAN or UPC
697950109053
We're here for you
with Service Centers across the country - We have your back