Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Keyway Size
0.375 in
Outside Dia.
4.922 in
Chain Pitch
0.625 in
Bore Size [Min]
0.5 in
Bushing Bore Size [Max]
1.75 in
Length Through Bore
1.313 in
Pitch Dia.
4.59 in
Construction Internal
Solid
Type
4
Hardened Teeth
With Hardened Teeth
Bushing Bore Size [Min]
0.5 in
Bushing Bore [Max]
1.75 in
O.D.
4.922 in
No. of Teeth Rows Strands
1
No. of Strands Across
1
Keyway
w/Keyway
No. of Teeth
23
Overall Length Less Threads
N/A
Bushing Series
P1
Material
Steel
Material External Use
Steel
Width Across Teeth
0.343 in
Pitch Diameter
4.59 in
Bushing Type
Split Taper
Sprocket Style
B
Bore Type
Bushed
Chain Sprocket Pitch
0.625 in
Material Internal Use
Carbon Steel
Single Strand Tooth Thickness
0.343 in
Hub Length
0.97 in
Caliper Diameter
4.1793 in
Overall Length
2.1875 in
Bushing Bore [Min]
0.5 in
Hub O.D.
3 in
Bore Size [Max]
1.75 in
Inch/Metric
Inch
Chain No.
50
Outside Dia. [Min]
4.922 in
Hub Projection
0.97 in
Key Way Size
0.375 in
Tooth Width
0.343 in
Chain Sprocket Number
50
Hub Dia.
3 in
Weight
2.3 LB
EAN or UPC
697950109091
We're here for you
with Service Centers across the country - We have your back