Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Material
Steel
Caliper Diameter
5.3722 in
Chain Sprocket Number
50
Overall Length Less Threads
N/A
Single Strand Tooth Thickness
0.343 in
Bushing Bore Size [Min]
0.5 in
Hardened Teeth
With Hardened Teeth
Chain Pitch
0.625 in
Hub Length
0.97 in
Pitch Dia.
5.781 in
Material Internal Use
Carbon Steel
Length Through Bore
1.313 in
Bushing Bore [Max]
1.75 in
Tooth Width
0.343 in
No. of Strands Across
1
Construction Internal
Welded
Pitch Diameter
5.7807 in
Inch/Metric
Inch
Outside Dia.
6.122 in
Chain No.
50
Key Way Size
0.375 in
Chain Sprocket Pitch
0.625 in
Bushing Series
P1
Bushing Bore [Min]
0.5 in
Outside Dia. [Min]
6.122 in
Sprocket Style
B
Hub O.D.
3 in
Keyway
w/Keyway
Bore Type
Bushed
Bore Size [Min]
0.5 in
Bore Size [Max]
1.75 in
Hub Projection
0.97 in
No. of Teeth
29
Keyway Size
0.375 in
Bushing Bore Size [Max]
1.75 in
Type
4
O.D.
6.122 in
Overall Length
2.1875 in
Hub Dia.
3 1/4 in
Width Across Teeth
0.343 in
Material External Use
Steel
No. of Teeth Rows Strands
1
Bushing Type
Split Taper
Weight
3.2 LB
EAN or UPC
697950219967
We're here for you
with Service Centers across the country - We have your back