Martin
50Q60
Single Strand Sprocket; 50 Chain Size; 60 Teeth; Requires Q1 Split Taper Bushing
Item #100970933
- Single Strand Sprocket
- 50 Chain Size
- 60 Teeth
- Requires Split Taper Q1 Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ split-taper bushings
| Chain Sprocket Pitch | 0.625 in |
| Inch/Metric | Inch |
| Tooth Width | 0.343 in |
| Bushing Bore Size [Max] | 2.688 in |
| Length Through Bore | 1.75 in |
| No. of Teeth Rows Strands | 1 |
| Material | Steel |
| Bore Size [Min] | 0.75 in |
| Key Way Size | 0.5 in |
| Caliper Diameter | 11.5421 in |
| Bushing Bore [Max] | 2.6875 in |
| Sprocket Style | B |
| Bore Type | Bushed |
| Bushing Series | Q1 |
| Bushing Bore [Min] | 0.75 in |
| Pitch Dia. | 11.942 in |
| No. of Strands Across | 1 |
| Single Strand Tooth Thickness | 0.343 in |
| Construction Internal | Welded |
| Chain No. | 50 |
| No. of Teeth | 60 |
| Chain Sprocket Number | 50 |
| Overall Length Less Threads | N/A |
| Outside Dia. [Min] | 12.301 in |
| Pitch Diameter | 11.9421 in |
| Hardened Teeth | Without Hardened Teeth |
| Keyway Size | 0.5 in |
| Material External Use | Steel |
| Type | 4 |
| O.D. | 12.301 in |
| Outside Dia. | 12.301 in |
| Hub Projection | 1.41 in |
| Material Internal Use | Carbon Steel |
| Width Across Teeth | 0.343 in |
| Bore Size [Max] | 2.688 in |
| Hub Length | 1.41 in |
| Bushing Bore Size [Min] | 0.75 in |
| Chain Pitch | 0.625 in |
| Keyway | w/Keyway |
| Hub Dia. | 4 1/4 in |
| Bushing Type | Split Taper |
| Hub O.D. | 4.25 in |
| Overall Length | 2.78125 in |
| Weight | 12.88 LB |
| EAN or UPC | 697950138077 |
