- 17 Teeth
- 3.72 in Outer Diameter
- 50 Chain Sprocket Number
features
- Ground face
| Sprocket Pitch Diameter | 3.401 in |
| No. of Teeth Rows Strands | 1 |
| Pitch Dia. | 3.401 in |
| Sprocket Thickness | 0.343 in |
| Finished Bore Size | 1.625 in |
| Chain No. | 50 |
| Use With | TT25 |
| Material External Use | Steel |
| Type | A Plate |
| Outside Dia. | 3.719 in |
| Chain Sprocket Pitch | 0.625 in |
| Material Internal Use | Carbon Steel |
| No. of Teeth | 17 |
| Chain Sprocket Number | 50 |
| O.D. | 3.72 in |
| Sprocket Style | A |
| Weight | 0.76 LB |
| EAN or UPC | 697950077536 |

