- 24 Teeth
- 5.12 in Outer Diameter
- 50 Chain Sprocket Number
features
- Ground face
| Use With | TT35 |
| Chain Sprocket Number | 50 |
| Sprocket Pitch Diameter | 4.788 in |
| No. of Teeth | 24 |
| O.D. | 5.12 in |
| Material External Use | Steel |
| Outside Dia. | 5.122 in |
| Finished Bore Size | 2 in |
| Chain Sprocket Pitch | 0.625 in |
| Sprocket Style | A |
| Material Internal Use | Carbon Steel |
| Sprocket Thickness | 0.343 in |
| Type | A Plate |
| No. of Teeth Rows Strands | 1 |
| Chain No. | 50 |
| Pitch Dia. | 4.788 in |
| Weight | 1.5 LB |
| EAN or UPC | 697950077741 |

