- 32 Teeth
- 6.72 in Outer Diameter
- 50 Chain Sprocket Number
features
- Ground face
| Finished Bore Size | 3 in |
| Sprocket Style | A |
| Chain Sprocket Number | 50 |
| Outside Dia. | 6.72 in |
| Material External Use | Steel |
| No. of Teeth | 32 |
| Sprocket Pitch Diameter | 6.376 in |
| Type | A Plate |
| Chain No. | 50 |
| Use With | TT50 |
| Sprocket Thickness | 0.343 in |
| Chain Sprocket Pitch | 0.625 in |
| Material Internal Use | Carbon Steel |
| No. of Teeth Rows Strands | 1 |
| O.D. | 6.72 in |
| Pitch Dia. | 6.376 in |
| Weight | 2.72 LB |
| EAN or UPC | 697950077994 |

