- 15 Teeths
- 50 Chain Sprockets
features
- Can be used to change the direction of chain motion or to adjust chain tension
| Chain No. | 51 |
| Sprocket Type | C |
| Caliper Diameter | 2.841 in |
| Outside Dia. | 3.22 in |
| Series | E |
| Overall Length | 1 in |
| Single Strand Tooth Thickness | 0.284 in |
| Material | Steel |
| Chain Pitch | 0.625 in |
| No. of Teeth | 15 |
| Hub Dia. | 1.473 in |
| Hardened Teeth | 1 |
| Sprocket Style | C |
| Bearing Type | Bronze Bush/Steel Journal |
| Length Through Bore | 0.75 in |
| Inch/Metric | Inch |
| Pitch Diameter | 2.975 in |
| Bore Type | Bearing |
| No. of Strands Across | 1 |
| Chain Tightener Part No. | E5006 |
| Bore Size | 0.5 in |
| Weight | 0.7 LB |
| EAN or UPC | 697950064000 |

