- 5 1/4" Outside Diameter
- 1 1/16" Length Thru Bore
- N/A" Stock Bore Weld on Hub
| Inside Dia. | N/A |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| Length Through Bore | 1.063 in |
| Bore Size [Max] | 3.25 in |
| O.D. | 5.25 in |
| Length | 1 1/16 in |
| Material External Use | Steel |
| Outside Dia. | 5.25 in |
| Weight | 6.5 LB |
| EAN or UPC | 697950066271 |

