Skip to content Skip to navigation menu
Stock Semi-Finished Weld-On Hubs

525-42-00

Stock Semi-Finished Weld-On Hubs
Item #100790364
  • 5 1/4" Outside Diameter
  • 1 5/16" Length Thru Bore
  • N/A" Stock Bore Weld on Hub
Stock Semi-Finished Weld-On Hubs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 1/4" Outside Diameter
  • 1 5/16" Length Thru Bore
  • N/A" Stock Bore Weld on Hub
Bore Type Finished Bore
Bore Size [Max] 3.25 in
Material Internal Use Carbon Steel
Outside Dia. 5.25 in
Length 1 5/16 in
Material External Use Steel
Inside Dia. N/A
Length Through Bore 1.313 in
O.D. 5.25 in
Weight 8.1 LB
EAN or UPC 697950066295
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison