- 5 1/2" Outside Diameter
- 1 13/16" Length Thru Bore
- 1.25" Stock Bore Weld on Hub
| Bore Type | Finished Bore |
| O.D. | 5.5 in |
| Length | 1 13/16 in |
| Material Internal Use | Carbon Steel |
| Length Through Bore | 1.813 in |
| Material External Use | Steel |
| Finished Bore Size | 1.25 in |
| Inside Dia. | 1.25 in |
| Bore Size [Max] | 3.313 in |
| Outside Dia. | 5.5 in |
| Weight | 11.6 LB |
| EAN or UPC | 697950066363 |

