- 5 3/4" Outside Diameter
- 3/4" Length Thru Bore
- 1" Stock Bore Weld on Hub
| Length Through Bore | 0.75 in |
| Bore Size [Max] | 3.375 in |
| Inside Dia. | 1 in |
| Material External Use | Steel |
| Outside Dia. | 5.75 in |
| O.D. | 5.75 in |
| Finished Bore Size | 1 in |
| Length | 3/4 in |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| Weight | 5.4 LB |
| EAN or UPC | 697950066387 |

