- 5 3/4" Outside Diameter
- 1 5/16" Length Thru Bore
- N/A" Stock Bore Weld on Hub
| Bore Type | Finished Bore |
| Outside Dia. | 5.75 in |
| Length | 1 5/16 in |
| O.D. | 5.75 in |
| Inside Dia. | N/A |
| Material Internal Use | Carbon Steel |
| Length Through Bore | 1.313 in |
| Bore Size [Max] | 3.375 in |
| Material External Use | Steel |
| Weight | 9.7 LB |
| EAN or UPC | 697950066400 |

