- Coupling Hub
- 1/2 in Bore
- 2 in Hub Diameter
- 1 3/32 in Hub Length
- 5SC Coupling Size
| Material | Steel |
| RPM [Max] | 7,600 rpm |
| Hub Dia. | 2 in |
| Coupling Size | 5SC |
| Outside Dia. | 2 in |
| Bore Size | 1/2 in |
| Length | 1 3/32 in |
| Bore Type | Finished Bore |
| Weight | 0.7 LB |
| EAN or UPC | 697950790152 |

