Skip to content Skip to navigation menu
Steel 0.938 in Finished Bore Coupling Flange

5J 15/16

Steel 0.938 in Finished Bore Coupling Flange
Item #100814299
  • 1.125 in Maximum Bore Size
  • Finished Bore
  • 5 Coupling Size
  • 0.938 in Finished Bore Size
Steel 0.938 in Finished Bore Coupling Flange
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.125 in Maximum Bore Size
  • Finished Bore
  • 5 Coupling Size
  • 0.938 in Finished Bore Size

description

  • Flanges are supplied bored to size with standard keyway and two setscrews to slip fit on standard shafting.
Material Internal Use Atomized Metals
Bore Size [Max] 1.125 in
Lock Type Setscrew
Set Screw Yes
Material Sintered Steel
Keyway Size 1/4 x 1/8 in
Finished Bore Size 0.938 in
Coupling Size 5
Bushing Series N/A
Length Through Bore 2.875 in
Material External Use Steel
No. of Set Screws 2
RPM [Max] 7,600 rpm
Bore Type Finished Bore
Hub Dia. 1 7/8 in
O.D. 3.25 in
Bushing Type N/A
Bore Size 0.9375 in - 15/16 in
Outside Dia. 3 1/4 in
Hub Length 15/32 in
Inch/Metric Inch
Weight 0.9 LB
EAN or UPC 697950276519
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison