- Box End Wrench
description
- This JacKey set contains 5 long bits in inch sizes: 3/16, 7/32, ¼, 5/16, 3/8. JacKey wrench sets are manufactured from High Carbon steel bar. These wrenches are available in convenient sets which cover a broad range of fractional and metric sizes. Available in Industrial Black finish. A special purpose tool set designed for use with 6 point socket (Allen) head fasteners.
| Type | Hex Key |
| Key Size | 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in |
| Material | Steel |
| Handle Lengths | 5 1/4 in |
| No. of Pieces | 5 |
| Inch/Metric | Inch |
| No. of Keys | 5 |
| Weight | 1.62 LB |
| EAN or UPC | 697950316062 |

