- Size 5 SC Spacer Flange
- 1 11/16" Wide
| RPM [Max] | 7,600 rpm |
| Outside Dia. | 3 1/4 in |
| Bushing Type | N/A |
| Hub Dia. | 2 in |
| Hub Length | 1 3/32 in |
| Bore Size | 1.125 in - 1 1/8 in |
| Material | Cast Iron |
| Bore Type | Finished Bore |
| Length Through Bore | 1.375 in |
| Coupling Size | 5 |
| Bushing Series | N/A |
| Material Internal Use | Atomized Metals |
| O.D. | 3.25 in |
| Inch/Metric | Inch |
| Material External Use | Steel |
| Weight | 1.3 LB |
| EAN or UPC | 697950276557 |

