- Bore Type: Finished Bore
- 1.1875 in Bore Size
- 60 Chain
- 18 Teeth
features
- Torque capacity in excess of the torque normally transmitted by shafting which falls within the coupling bore range
| Bushing Series | N/A |
| Material | Steel |
| Chain No. | 60 |
| Length Through Bore | 1.875 in |
| Bore Size [Max] | 2.438 in |
| No. of Teeth | 18 |
| Hub O.D. | 3.5 in |
| Key Way Size | 1/4 X 1/8 in |
| Bore Type | Finished Bore |
| Outside Dia. | 4.46 in |
| Bore Size [Min] | 1.188 in |
| Pitch Dia. | 4.319 in |
| Bushing Bore Size [Max] | 2.438 in |
| Pitch Diameter | 4.319 in |
| Material External Use | Steel |
| Finished Bore Size | 1.188 in |
| Hardened Teeth | 1 |
| Set Screw Location | (1) Set Screw Over Keyway |
| Set Screw Size | 5/16-18 UNC |
| Bore Range | 1.1875 in |
| Chain Coupling Number | 60 |
| Material Internal Use | Carbon Steel |
| No. of Set Screws | 1 |
| No. of Screws | 1 |
| Finished Bore | 1.187 in |
| Bore Size | 1.1875 in |
| Hub Dia. | 3 1/2 in |
| Chain Pitch | 0.75 in |
| Keyway | 1/4 x 1/8 |
| O.D. | 4.46 in |
| Weight | 4.88 LB |
| EAN or UPC | 697950047485 |

