- Bore Type: Finished Bore
- 2.375 in Bore Size
- 60 Chain
- 20 Teeth
features
- Torque capacity in excess of the torque normally transmitted by shafting which falls within the coupling bore range
| Length Through Bore | 2 in |
| Set Screw Size | 1/2-13 UNC |
| O.D. | 5.5 in |
| Bore Size | 2.375 in |
| Bushing Bore Size [Max] | 2.75 in |
| Pitch Dia. | 4.794 in |
| Material Internal Use | Carbon Steel |
| Bore Size [Min] | 2.375 in |
| Finished Bore | 2 3/8 in |
| Bore Size [Max] | 2.75 in |
| Hub Dia. | 3 7/8 in |
| Material | Steel |
| Chain Coupling Number | 60 |
| No. of Teeth | 20 |
| Finished Bore Size | 2.375 in |
| Hub O.D. | 3.875 in |
| Hardened Teeth | 1 |
| Set Screw Location | (1) Set Screw Over Keyway |
| Chain No. | 60 |
| Keyway | 5/8 x 5/16 |
| Pitch Diameter | 4.794 in |
| Material External Use | Steel |
| Bushing Series | N/A |
| Bore Range | 2.375 in |
| Key Way Size | 5/8 X 5/16 in |
| No. of Screws | 1 |
| No. of Set Screws | 1 |
| Chain Pitch | 0.75 in |
| Bore Type | Finished Bore |
| Outside Dia. | 5.5 in |
| Weight | 3.3 LB |
| EAN or UPC | 697950047706 |

