- Bore Type: Rough Bore
- 1.125 in Bore Size
- 60 Chain
- 20 Teeth
features
- Torque capacity in excess of the torque normally transmitted by shafting which falls within the coupling bore range
| Chain No. | 60 |
| Bore Size [Max] | 2.75 in |
| Maximum Bore (Nom) | 2 3/4 in |
| Material External Use | Steel |
| Finished Bore | 0 in |
| Material Internal Use | Carbon Steel |
| Outside Dia. | 5 1/2 in |
| Bore Range [Min] | 1 1/8 in |
| Material | Steel |
| Finished Bore Size | 1.125 in |
| Bore Range [Max] | 2 3/4 in |
| Set Screw Size | 1/4-20 UNC |
| O.D. | 5.5 in |
| Overall Length of Complete Coupling | 4 7/16 in |
| Length Through Bore | 2 in |
| Coupling Spacing | 0.4375 in |
| Pitch Dia. | 4.794 in |
| Set Screw Location | (1) Over Keyway and (1) At 90° |
| No. of Teeth | 20 |
| Chain Pitch | 0.75 in |
| Pitch Diameter | 4.794 in |
| Hub Dia. | 3 7/8 in |
| Bore Size | 1.125 in |
| Hardened Teeth | 1 |
| Chain Coupling Number | 60 |
| Bushing Series | N/A |
| Hub O.D. | 3.875 in |
| Bore Type | Rough Bore |
| Has Finished Bore | No |
| Bore Size [Min] | 1.125 in |
| Bushing Bore Size [Max] | 2.75 in |
| Weight | 6.63 LB |
| EAN or UPC | 697950047638 |
| NSN Number | 3010-01-289-3907 |

