- Bore Type: QD Bushed
- SK Bushing Size
- 60 Chain
- 20 Teeth
| No. of Teeth | 20 |
| Bushing Entry | N/A |
| Outside Dia. | 5.5 in |
| Hub O.D. | 3.87 in |
| Bushing Bore [Max] | 2.125 in |
| Pitch Diameter | 4.794 in |
| Chain No. | 60 |
| Bushing Series | SK |
| Bushing Type | QD |
| Hardened Teeth | 1 |
| Hub Dia. | 3 7/8 in |
| Length Through Bore | 1.25 in |
| Pitch Dia. | 4.794 in |
| Bore Range [Min] | 0.5 in |
| Bushing Bore Size [Min] | 0.5 in |
| Material Internal Use | Carbon Steel |
| Bushing Bore Size [Max] | 2.625 in |
| Bore Type | QD Bushed |
| Chain Pitch | 0.75 in |
| O.D. | 5.5 in |
| Chain Coupling Number | 60 |
| Material | Steel |
| Coupling Spacing | 0.4375 in |
| Input Bore Range | 1/2" to 2 1/8" |
| Bore Range [Max] | 2.125 in |
| Bore Size | N/A |
| Bore Size [Max] | 2.625 in |
| Bushed Hub Style | Hub Side |
| Bushing Bore [Min] | 0.5 in |
| Material External Use | Steel |
| Weight | 2.54 LB |
| EAN or UPC | 697950047737 |

