- Bore Type: Taper-Lock Bushing
- 2012 Bushing Size
- 60 Chain
- 20 Teeth
features
- Torque capacity in excess of the torque normally transmitted by shafting which falls within the coupling bore range
| Bore Range [Max] | 2 in |
| No. of Teeth | 20 |
| O.D. | 5.5 in |
| Material External Use | Steel |
| Bushing Bore Size [Max] | 2 in |
| Length Through Bore | 1.25 in |
| Bore Size | N/A |
| Bushing Bore [Min] | 1/2 in |
| Bushing Type | Taper-Lock |
| Material | Steel |
| Outside Dia. | 5 1/2 in |
| Material Internal Use | Carbon Steel |
| Bore Range [Min] | 1/2 in |
| Input Bore Range | 1/2" to 2" |
| Bushing Series | 2012 |
| Bushing Entry | Hub Side |
| Chain Coupling Number | 60 |
| Hub Dia. | 3 7/8 in |
| Coupling Spacing | 0.4375 in |
| Bushing Bore Size [Min] | 0.5 in |
| Hub O.D. | 3.87 in |
| Bore Type | Taper-Lock Bushing |
| Bore Size [Max] | 2 in |
| Chain No. | 60 |
| Chain Pitch | 0.75 in |
| Pitch Diameter | 4.794 in |
| Pitch Dia. | 4.794 in |
| Bushed Hub Style | Hub Side |
| Hardened Teeth | 1 |
| Bushing Bore [Max] | 2 in |
| Weight | 2.7 LB |
| EAN or UPC | 697950047751 |

