Skip to content Skip to navigation menu
Martin6022BORED1 1/4

6022BORED1 1/4

Finished Bore Roller Chain Coupling Hub
Item #103913105
  • Bore Type: Finished Bore
  • 1.25 in Bore Size
  • 60 Chain
  • 22 Teeth
Martin6022BORED1 1/4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bore Type: Finished Bore
  • 1.25 in Bore Size
  • 60 Chain
  • 22 Teeth
No. of Teeth 22
Bore Type Finished Bore
Chain No. 60
Material Steel
Bore Size 1.25 in
Bushing Series N/A
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison