Skip to content Skip to navigation menu
Taper Lock Bushing

6050 4 15/16

Taper Lock Bushing
Item #100792614
  • Series 6050 Taper Lock Bushing, 4.9375 in Bore
Taper Lock Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 6050 Taper Lock Bushing, 4.9375 in Bore

features

  • Clean, compact design
  • Flush mounting - no protruding parts
Wrench Torque 651.66 lbf
Bore w/Full Keyway [MAX] 6 in
Mounting Options Standard
Bolt Circle Diameter 9 in
Large Diameter 9 1/4 in
Bushing Series 6050
Cap Screws 4
Bolt Circle Dia. 9 in
Bore Type Finished Bore
Bore with Shallow Key [Max] 6 in
Torque Capacity 23500 lbf
Inch/Metric Inch
Material Internal Use Cast Iron
Finished Bore Size 4.938 in
Cap Screw Size 1 1/4 x 3 1/2 in
Material Cast Iron
Keyway 1 1/4 x 5/8
Capscrew Size 1 1/4 x 3 1/2 in
Bore Size [Min] 4.938 in
Bushing Key Seat 1 1/4 X 5/8 in
Material External Use Cast Iron
Keyway Size 1 1/4 x 5/8
Bushing Split Yes
Length Through Bore 5 in
Bore Size 4.9375 in
Weight 51.9 LB
EAN or UPC 697950036892
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison