- Series 6050 Taper Lock Bushing, 3.000 in Bore
| Bore Size | 3.000 in |
| Capscrew Size | 1 1/4-7UNC x 3 1/2 |
| Cap Screws | 4 |
| Large Diameter | 9 1/4 in |
| Length Through Bore | 5 in |
| Bushing Series | 6050 |
| Material | Cast Iron |
| Bolt Circle Dia. | 9 in |
| Keyway Size | 3/4 x 3/8 |
| Bore Type | Inch |
| Weight | 60.0 LB |
| EAN or UPC | 69795029344 |

