Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Steel 1 1/2 in Industrial Black Flare Nut Wrench

609A

Steel 1 1/2 in Industrial Black Flare Nut Wrench
Item #100969391
  • 1 1/2 in Wrench Opening
Steel 1 1/2 in Industrial Black Flare Nut Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2 in Wrench Opening

description

  • Check Nut wrenches are drop forged from steel bar. These wrenches are available in fractional sizes from 1/2” through 1-11/16” and in Metric sizes from 10mm through 41mm. These industrial black wrenches are used on check nuts, stop nuts, jam nuts, and hydraulic fitting. The smaller sizes compliment service wrenches. (Also referred to as Thin Head Wrench) These are special purpose unusually thin head single end wrenches with a 15 degree angled slotted opening. They are generally used for servicing extremely thin adjusting and/or lock nuts.

features

  • Smaller Sizes Compliment Service Wrench
  • Black Industrial Finish
Material External Use Steel
Head Thickness 7/16 in
Finish Industrial Black
Overall Length 11.375 in
Inch/Metric Inch
Wrench Opening 1 1/2 in
Head Width 3 3/8 in
Weight 1.53 LB
EAN or UPC 697950144474
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison