- 60 Chain Number
- 1 Strand
- 30 Teeth
- Without Hardened Teeth
- A Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Manufactured of 303/304 stainless steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
| Bore Style | Minimum Bore |
| Hub Projection | N/A |
| Sprocket Style | A |
| Material | Stainless Steel |
| No. of Teeth Rows Strands | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Construction Internal | Solid |
| Bore Range [Min] | 0.71875 in |
| O.D. | 7.586 in |
| Series | A |
| Hub Dia. | N/A |
| Bushing Bore [Min] | 0.719 in |
| Bore Type | Finished Bore |
| Outside Dia. | 7.586 in |
| No. of Strands Across | 1 |
| Pitch Diameter | 7.175 in |
| Chain Pitch | 0.750 in |
| No. of Teeth | 30 |
| Bore Range [Max] | 0.71875 in |
| Bushing Bore Size [Min] | 0.719 in |
| Outside Dia. [Min] | 7.586 in |
| Material External Use | Stainless Steel |
| Chain No. | 60 |
| Material Internal Use | Stainless Steel |
| Length Through Bore | 0.454 in |
| Inch/Metric | Inch |
| Single Strand Tooth Thickness | 0.459 in |
| Hub Length Thru | N/A |
| Martin No. | 60A30 |
| Width Across Teeth | 0.459 in |
| Bore Size [Min] | 0.719 in |
| Caliper Diameter | 6.706 in |
| Pitch Dia. | 7.175 in |
| Chain Sprocket Pitch | 0.75 in |
| Family Name | No. 60 - 3/4 in Pitch - Single - A |
| Chain Sprocket Number | 60 |
| Finished Bore Size | 0.719 in |
| Stock Bore Size | 0.719 in |
| Weight | 4.94 LB |
| EAN or UPC | 697950065267 |

