Skip to content Skip to navigation menu
A Plate Reborable Sprocket

60A96

A Plate Reborable Sprocket
Item #100808631
  • 60 Chain Number
  • 1 Strand
  • 96 Teeth
  • Without Hardened Teeth
  • A Sprocket Style
  • 1.25 in Minimum Bore
  • 22.13 in Maximum Bore
+ Show More + Show Less
A Plate Reborable Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 60 Chain Number
  • 1 Strand
  • 96 Teeth
  • Without Hardened Teeth
  • A Sprocket Style

description

  • Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.

features

  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
No. of Strands Across 1
O.D. 23.36 in
Caliper Diameter 22.45 in
Material Steel
Bore Style Minimum Bore
Martin No. 60A96
Bore Size [Min] 1.25 in
Bushing Bore [Min] 1.25 in
Hub Length Thru N/A
Chain Pitch 0.750 in
Chain Sprocket Pitch 0.75 in
No. of Teeth Rows Strands 1
Hub Projection N/A
Inch/Metric Inch
Width Across Teeth 0.46 in
Bore Type Finished Bore
Bushing Bore Size [Min] 1.25 in
Pitch Diameter [Min] 22.92 in
Single Strand Tooth Thickness 0.459 in
Construction Internal Solid
Finished Bore Size 1.25 in
Pitch Diameter 22.92 in
Pitch Dia. 22.922 in
Hub Dia. N/A
Bore Range [Min] 1.25 in
Hardened Teeth Without Hardened Teeth
Bore Range [Max] 22.13 in
Family Name No. 60 - 3/4 in Pitch - Single - A
Series A
Chain No. 60
No. of Teeth 96
Material Internal Use Carbon Steel
Chain Sprocket Number 60
Length Through Bore 0.433 in
Outside Dia. [Min] 23.36 in
Material External Use Steel
Stock Bore Size 1.25 in
Outside Dia. 23.36 in
Sprocket Style A
Weight 52.0 LB
EAN or UPC 697950018485
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison