- 60 Chain Number
- 1 Strand
- 13 Teeth
- Without Hardened Teeth
- B Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
| Keyway | No Keyway or Setscrew |
| Bore Size [Min] | 0.75 in |
| Bore Range [Min] | 3/4 in |
| Single Strand Tooth Thickness | 0.459 in |
| Series | B |
| Material | Steel |
| Bushing Bore Size [Max] | 1.5 in |
| Bore Type | Finished Bore |
| Bushing Bore [Min] | 0.75 in |
| Finished Bore Size | 0.75 in |
| Hub Dia. | 2.34 in |
| Chain No. | 60 |
| O.D. | 3.493 in |
| Construction Internal | Solid |
| Pitch Diameter [Min] | 3.130 in |
| Pitch Diameter | 3.130 in |
| Caliper Diameter | 2.64 in |
| Chain Pitch | 0.750 in |
| No. of Teeth | 13 |
| Pitch Dia. | 3.134 in |
| Hub O.D. | 2.344 in |
| Outside Dia. | 3.4900 in |
| Length Through Bore | 1.25 in |
| Material External Use | Steel |
| Martin No. | 60B13 |
| Stock Bore Size | 3/4 in |
| Chain Sprocket Number | 60 |
| Construction | Solid |
| Material Internal Use | Atomized Metals |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Bore Style | Minimum Bore |
| Outside Dia. [Min] | 3.4900 in |
| No. of Teeth Rows Strands | 1 |
| No. of Strands Across | 1 |
| Width Across Teeth | 0.46 in |
| Inch/Metric | Inch |
| Bore Size [Max] | 1.5 in |
| Bushing Bore Size [Min] | 0.75 in |
| Bore Range [Max] | 1 1/2 in |
| Chain Sprocket Pitch | 0.75 in |
| Hub Length Thru | 0.791 in |
| Weight | 1.66 LB |
| EAN or UPC | 697950014920 |

