Skip to content Skip to navigation menu
No. 60 - 3/4" Pitch - Single - Plain Stock Bore Sprocket

60B18

No. 60 - 3/4" Pitch - Single - Plain Stock Bore Sprocket
Item #100808641
  • 60 Chain Number
  • 1 Strand
  • 18 Teeth
  • Without Hardened Teeth
  • B Sprocket Style
  • 0.75 in Minimum Bore
  • 2.38 in Maximum Bore
+ Show More + Show Less
No. 60 - 3/4" Pitch - Single - Plain Stock Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 60 Chain Number
  • 1 Strand
  • 18 Teeth
  • Without Hardened Teeth
  • B Sprocket Style

description

  • Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.

features

  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out
Pitch Dia. 4.319 in
Construction Solid
Bore Type Finished Bore
Construction Internal Solid
Pitch Diameter [Min] 4.320 in
No. of Teeth Rows Strands 1
Hub O.D. 3.5 in
Outside Dia. [Min] 4.7000 in
Bore Size [Min] 0.75 in
Bushing Bore Size [Min] 0.75 in
Hardened Teeth Without Hardened Teeth
Material Internal Use Atomized Metals
Bore Range [Min] 3/4 in
Single Strand Tooth Thickness 0.459 in
Inch/Metric Inch
Caliper Diameter 3.85 in
Bore Range [Max] 2.3800 in
Pitch Diameter 4.320 in
Bushing Bore Size [Max] 2.375 in
Martin No. 60B18
Bore Style Minimum Bore
Material External Use Steel
Width Across Teeth 0.46 in
Stock Bore Size 3/4 in
Keyway No Keyway or Setscrew
Outside Dia. 4.7000 in
Chain No. 60
Bore Size [Max] 2.375 in
Hub Length Thru 0.791 in
Chain Sprocket Pitch 0.75 in
O.D. 4.703 in
No. of Strands Across 1
No. of Teeth 18
Finished Bore Size 0.75 in
Chain Pitch 0.750 in
Sprocket Style B
Length Through Bore 1.25 in
Material Steel
Chain Sprocket Number 60
Series B
Hub Dia. 3 1/2 in
Bushing Bore [Min] 0.75 in
Weight 3.72 LB
EAN or UPC 697950016139
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison