- 60 Chain
- 12 Teeth
- 5/8" Nominal Bore
- Ball Bearing Idler Sprocket
| Bore Size | 0.625 in |
| Bearing Type | Ball Bearing |
| Sprocket Type | A |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Overall Length | 0.72 in |
| Material | Steel |
| Outside Dia. | 3.25 in |
| No. of Teeth | 12 |
| Hardened Teeth | With Hardened Teeth |
| Chain No. | 60 |
| Chain Pitch | 0.75 in |
| Series | BB-H |
| Weight | 0.76 LB |
| EAN or UPC | 697950340555 |

