- 60 Chain
- 15 Teeth
- 1/2" Nominal Bore
- Ball Bearing Idler Sprocket
| No. of Strands Across | 1 |
| Material | Steel |
| No. of Teeth | 15 |
| Hardened Teeth | With Hardened Teeth |
| Sprocket Type | A |
| Chain Pitch | 0.75 in |
| Chain No. | 60 |
| Outside Dia. | 3.98 in |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Overall Length | 0.72 in |
| Series | BB-H |
| Bore Size | 0.5 in |
| Weight | 1.5 LB |

