- Idler Sprocket
- 60 Chain No.
- 15 Teeth
- With Hardened Teeth
- 1 Strand
features
- Can be used to change the direction of chain motion or to adjust chain tension
| Inch/Metric | Inch |
| Overall Length | 0.72 in |
| Outside Dia. | 3.98 in |
| Material | Steel |
| Chain No. | 60 |
| Series | BB-H |
| Bore Size | 0.625 in |
| No. of Teeth | 15 |
| Pitch Diameter | 3.607 in |
| Chain Pitch | 0.75 in |
| No. of Strands Across | 1 |
| Bearing Type | Ball Bearing |
| Hardened Teeth | With Hardened Teeth |
| Sprocket Type | A |
| Weight | 1.09 LB |
| EAN or UPC | 697950340500 |

