- 17 Teeths
- 60 Chain Sprockets
- Ball Bearing Type
features
- Can be used to change the direction of chain motion or to adjust chain tension
| Chain No. | 60 |
| Inch/Metric | Inch |
| Pitch Diameter | 4.082 in |
| Bore Type | Bearing |
| Hardened Teeth | 1 |
| Length Through Bore | 0.487 in |
| Chain Tightener Part No. | E5006 |
| Sprocket Style | B |
| Sprocket Type | A |
| No. of Strands Across | 1 |
| Outside Dia. | 4.4600 in |
| Single Strand Tooth Thickness | 0.459 in |
| No. of Teeth | 17 |
| Bearing Type | Ball |
| Bore Size | 0.625 in |
| Series | BB-H |
| Overall Length | 0.720 in |
| Chain Pitch | 3/4 in |
| Hub Dia. | 2.531 in |
| Caliper Diameter | 3.595 in |
| Material | Steel |
| Weight | 1.06 LB |
| EAN or UPC | 697950340531 |

