- 17 Teeths
- 60 Chain Sprockets
features
- Can be used to change the direction of chain motion or to adjust chain tension
| Chain No. | 60 |
| Inch/Metric | Inch |
| No. of Teeth | 17 |
| Pitch Diameter | 4.082 in |
| Caliper Diameter | 3.595 in |
| Sprocket Style | B |
| Sprocket Type | B |
| Outside Dia. | 4.46 in |
| Overall Length | 1.56 in |
| Chain Tightener Part No. | E5006 |
| Bore Size | 1.125 in |
| No. of Strands Across | 1 |
| Bearing Type | Bronze Bearing |
| Single Strand Tooth Thickness | 0.459 in |
| Bore Type | Bearing |
| Chain Pitch | 0.75 in |
| Material | Steel |
| Length Through Bore | 1.25 in |
| Series | BR |
| Hub Dia. | 3 1/4 in |
| Hardened Teeth | 1 |
| Weight | 2.75 LB |
| EAN or UPC | 697950341828 |

