Skip to content Skip to navigation menu
Finished Bore Sprocket

60BS11HT 3/4

Finished Bore Sprocket
Item #100808729
  • 60 Chain Number
  • 1 Strand
  • 11 Teeth
  • 3.004 in Outside Diameter
  • 3/4 in Finished Bore
  • With Hardened Teeth
+ Show More + Show Less
Finished Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 60 Chain Number
  • 1 Strand
  • 11 Teeth
  • 3.004 in Outside Diameter
  • 3/4 in Finished Bore

features

  • Bored to size
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out

compliances

  • Conforms to ANSI B29.1-1975 standards
Bore Size [Min] 0.75 in
No. of Teeth 11
Caliper Diameter 2.166 in
Chain No. 60
No. of Strands Across 1
Set Screw Location (1) Over Keyway and (1) At 90°
O.D. 3.004 in
Sprocket Style B
Hub Length Thru 0.791 in
Hub Recess Depth 0.0935 in
Material Internal Use Atomized Metals
Chain Sprocket Number 60
No. of Screws 2
Keyway Size 3/16 x 3/32 in
Hub Dia. 2 1/16 in
Hub O.D. 2.063 in
Bushing Bore Size [Min] 0.75 in
Pitch Diameter 2.6621 in
Set Screw Size 1/4-20 UNC
Finished Bore Size 0.75 in
Bushing Bore [Min] 0.75 in
Outside Dia. 3.004 in
Pitch Dia. 2.662 in
Material Steel
Single Strand Tooth Thickness 0.459 in
No. of Teeth Rows Strands 1
Bore Range [Min] 0.75 in
Bore Type Finished Bore
Material External Use Steel
Bore Range [Max] 1.3125 in
Hub OD @ Recess 1 7/8 in
Length Through Bore 1.25 in
Chain Sprocket Pitch 0.75 in
Outside Dia. [Min] 3.004 in
Hub Recessed 1
Finished Bore 0.750 in - 3/4 in
Bore Size [Max] 1.313 in
Keyway w/Keyway & Set Screw
Hub Projection 0.8 in
Hardened Teeth 1
Construction Internal Solid With Recess
Key Way Size 3/16 X 3/32 in
Width Across Teeth 0.459 in
Chain Pitch 0.750 in
Pitch Diameter [Min] 2.6621 in
Inch/Metric Inch
Hub Recess Width 0.281 in
Bushing Bore Size [Max] 1.313 in
Weight 1.13 LB
EAN or UPC 697950162416
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison